Check Availability
  • SIGMA-ALDRICH 

    Sodium Formate BioUltra,CAS 141-53-7

  • Item # 45ZL97
  • Mfr. Model # 71539-500G
Sodium Formate BioUltra,CAS 141-53-7
Qty
  • Web Price
    $78.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZL97
Mfr. Model # 71539-500G
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Formate BioUltra
Concentration Greater Than 99%
CAS Number 141-53-7
Molecular Weight 68.01
Chemical Formula HCOONa
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.