Check Availability
  • SIGMA-ALDRICH 

    Silicon Dioxide, 1kg

  • Item # 45ZP07
  • Mfr. Model # 31623-1KG
Silicon Dioxide, 1kg
Qty
  • Web Price
    $292.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZP07
Mfr. Model # 31623-1KG
UNSPSC #12352309
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Silicon Dioxide
CAS Number 14808-60-7
Molecular Weight 60.08
Chemical Formula SiO2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information Washed And Calcined
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms