Check Availability
  • SIGMA-ALDRICH 

    Qualitative Column Evalution Mix, 1mL

  • Item # 46AC12
  • Mfr. Model # 502103
Qualitative Column Evalution Mix, 1mL
Qty
  • Web Price
    $49.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AC12
Mfr. Model # 502103
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Qualitative Column Evalution Mix
Chemical Container Material Plastic
Chemical Container Type Vial
Chemical Container Size 1mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Standards ASTM D5134
Special Information Analytical Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.