Check Availability
  • SIGMA-ALDRICH 

    Pyridine, 100mL, ACS Reagent, 99 Percent

  • Item # 46AA09
  • Mfr. Model # 360570-100ML
Pyridine, 100mL, ACS Reagent, 99 Percent
Qty
  • Web Price
    $124.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Pyridine (Pyr) is a nitrogen containing six membered heterocyclic compound commonly used as a base. It is a colorless liquid with a fishy odor. Pyridine moiety is present as a major component in a number of compounds like pyridine nucleotides, pyridine alkaloids, pyridine-based polymers and pyridine-containing macrocycles. It has wide application as a solvent, catalyst and as an intermediate for synthesis.
Show More Close
 

Technical Specifications

Item # 46AA09
Mfr. Model # 360570-100ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pyridine
Concentration Greater Than and Equal to 99%
CAS Number 110-86-1
Molecular Weight 79.1
Chemical Formula C5H5N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Special Information ACS Reagent
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.