Check Availability
  • SIGMA-ALDRICH 

    Protease, Contains 50mL

  • Item # 45ZH78
  • Mfr. Model # P6110-50ML
Protease, Contains 50mL
Qty
  • Web Price
    $125.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZH78
Mfr. Model # P6110-50ML
UNSPSC #12352204
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Protease From Aspergillus Oryzae
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 50mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.