Check Availability
  • SIGMA-ALDRICH 

    Phosphate Dibasic, CAS 7778-77-0

  • Item # 45ZH36
  • Mfr. Model # P9791-1KG
Phosphate Dibasic, CAS 7778-77-0
Qty
  • Web Price
    $183.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZH36
Mfr. Model # P9791-1KG
UNSPSC #51171628
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Potassium Phosphate Dibasic
Concentration Greater Than 98%
CAS Number 7778-77-0
Molecular Weight 136.09
Chemical Formula KH2PO4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information For Molecular Biology
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms