Check Availability
  • SIGMA-ALDRICH 

    Panose Mixed Anomers,100mg

  • Item # 45ZP71
  • Mfr. Model # P2407-100MG
Panose Mixed Anomers,100mg
Qty
  • Web Price
    $243.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZP71
Mfr. Model # P2407-100MG
UNSPSC #41116011
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Panose Mixed Anomers
Concentration 98%
CAS Number 33401-87-5
Molecular Weight 504.44
Chemical Formula C18H32O16
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 100mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms