Check Availability
P-Xylene, 1L, ReagentPlus(R), 99 Percent
Qty
  • Web Price
    $128.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

p-Xylene is an isomeric form of xylene. It undergoes Friedel-Crafts acylation reaction with various acids in the presence of zeolites (catalyst). It can be obtained from the mixtures of isomeric forms of xylene and ethylbenzene isolated from the naptha fraction of petroleum. Also, it can be prepared from toluene by employing ZSM (Zeolite Socony Mobil)-5 catalysts. It is a raw material for the manufacture of PET (poly(ethylene terephthalate)) bottles. Its sustainable synthesis from ethylene and dimethylfuran in the presence of zeolite catalysts has been reported.
Show More Close
 

Technical Specifications

Item # 46AA11
Mfr. Model # 134449-1L
UNSPSC #12191602
Shipping Weight 3.0 lbs
Country of Origin USA *
Item P-Xylene
Concentration 99%
CAS Number 106-42-3
Molecular Weight 106.17
Chemical Formula C6H4(CH3)2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Special Information ReagentPlus(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.