Check Availability
  • SIGMA-ALDRICH 

    Nitrofurantoin, Molecular Weight 238.16

  • Item # 45ZX74
  • Mfr. Model # N7878-10G
Nitrofurantoin, Molecular Weight 238.16
Qty
  • Web Price
    $68.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZX74
Mfr. Model # N7878-10G
UNSPSC #51102206
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Nitrofurantoin
CAS Number 67-20-9
Molecular Weight 238.16
Chemical Formula C8H6N4O5
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 10g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.