Check Availability
Nicotine, Contains 5mL, CAS 54-11-5
Qty
  • Web Price
    $133.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZH03
Mfr. Model # N3876-5ML
UNSPSC #51212202
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Nicotine
Concentration Greater Than 99%
CAS Number 54-11-5
Molecular Weight 162.23
Chemical Formula C10H14N2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 5mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms