Check Availability
  • SIGMA-ALDRICH 

    Myo-Inositol,Contains 50g,CAS 87-89-8

  • Item # 45ZF07
  • Mfr. Model # I5125-50G
Myo-Inositol,Contains 50g,CAS 87-89-8
Qty
  • Web Price
    $65.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZF07
Mfr. Model # I5125-50G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Myo-Inositol
Concentration Greater Than 99%
CAS Number 87-89-8
Molecular Weight 180.16
Chemical Formula C6H12O6
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 50g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms