Check Availability
  • SIGMA-ALDRICH 

    Maltotriose,Contain 5g,CAS 1109-28-0

  • Item # 45ZF34
  • Mfr. Model # M8378-5G
Maltotriose,Contain 5g,CAS 1109-28-0
Qty
  • Web Price
    $469.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZF34
Mfr. Model # M8378-5G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Maltotriose
Concentration Greater Than 90%
CAS Number 1109-28-0
Molecular Weight 504.44
Chemical Formula C18H32O16
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms