Check Availability
  • SIGMA-ALDRICH 

    L-Methanol,Contains 1g,CAS 2216-51-5

  • Item # 45ZM29
  • Mfr. Model # PHR1116-1G
L-Methanol,Contains 1g,CAS 2216-51-5
Qty
  • Web Price
    $87.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZM29
Mfr. Model # PHR1116-1G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin USA *
Item L-Methanol
CAS Number 2216-51-5
Molecular Weight 156.27
Chemical Formula C10H20O
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information Certified Reference Material
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms