Check Availability
  • SIGMA-ALDRICH 

    L-Glutathione Reduced, 5g

  • Item # 45ZU60
  • Mfr. Model # G4251-5G
L-Glutathione Reduced, 5g
Qty
  • Web Price
    $61.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZU60
Mfr. Model # G4251-5G
UNSPSC #51111615
Shipping Weight 1.0 lbs
Country of Origin USA *
Item L-Glutathione Reduced
Concentration 98%
CAS Number 70-18-8
Molecular Weight 307.32
Chemical Formula H2NCH(CO2H)CH2CH2CONHCH(CH2SH)CONHCH2CO2H
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 5g
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms