Check Availability
  • SIGMA-ALDRICH 

    Hydrogen Peroxide, 100mL, 7722-84-1

  • Item # 45ZX96
  • Mfr. Model # 95321-100ML
Hydrogen Peroxide, 100mL, 7722-84-1
Qty
  • Web Price
    $80.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZX96
Mfr. Model # 95321-100ML
UNSPSC #51102709
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hydrogen Peroxide
CAS Number 7722-84-1
Molecular Weight 34.01
Chemical Formula H2O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100mL
Shelf Life 24 mo.
Special Information For Trace Analysis
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.