Check Availability
  • SIGMA-ALDRICH 

    Hydrazine Sulfate Salt, CAS 10034-93-2

  • Item # 45ZJ23
  • Mfr. Model # 216046-100G
Hydrazine Sulfate Salt, CAS 10034-93-2
Qty
  • Web Price
    $81.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZJ23
Mfr. Model # 216046-100G
UNSPSC #12352107
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Hydrazine Sulfate Salt
Concentration Greater Than 99%
CAS Number 10034-93-2
Molecular Weight 130.12
Chemical Formula NH2NH2.H2SO4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 100g
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms