Check Availability
  • SIGMA-ALDRICH 

    Hexanone,CAS 591-78-6

  • Item # 45ZG23
  • Mfr. Model # 47733-U
Hexanone,CAS 591-78-6
Qty
  • Web Price
    $33.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZG23
Mfr. Model # 47733-U
UNSPSC #12352115
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Hexanone
CAS Number 591-78-6
Molecular Weight 100.16
Chemical Formula CH3(CH2)3COCH3
Chemical Container Material Fiberboard
Chemical Container Type Box
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms