Check Availability
  • SIGMA-ALDRICH 

    HPLC Column, Packed, 7.50cm L, 4.60mm Dia.

  • Item # 49AU44
  • Mfr. Model # 58992
HPLC Column, Packed, 7.50cm L, 4.60mm Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49AU44
Mfr. Model # 58992
UNSPSC #41115710
Shipping Weight 6.0 lbs
Country of Origin USA *
Item HPLC Column
Packed/Capillary Packed
GC Stationary Phase C18 (Octadecyl) Phase
Column Length 7.50cm
Column Inner Dia. 4.60mm
Column Film Thickness 3.00um
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.