Check Availability
  • SIGMA-ALDRICH 

    HPLC Column, 3 micron, Hydrphlc Interction

  • Item # 49AU35
  • Mfr. Model # 58981
HPLC Column, 3 micron, Hydrphlc Interction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49AU35
Mfr. Model # 58981
UNSPSC #41115709
Shipping Weight 6.0 lbs
Country of Origin USA *
Item HPLC Column
Column Length 15.00cm
Column Inner Dia. 4.60mm
Column Format Analytical
HPLC Stationary Phase Silica
Column Particle Size 3 micron
Column Type Hydrophilic Interaction
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.