Check Availability
  • SIGMA-ALDRICH 

    Guanidine Hydrochloride, CAS 50-01-1

  • Item # 45ZH38
  • Mfr. Model # G3272-500G
Guanidine Hydrochloride, CAS 50-01-1
Qty
  • Web Price
    $278.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZH38
Mfr. Model # G3272-500G
UNSPSC #51201517
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Guanidine Hydrochloride
Concentration Greater Than 99%
CAS Number 50-01-1
Molecular Weight 95.53
Chemical Formula NH2C(-NH)NH2.HCl
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500g
Shelf Life 24 mo.
Special Information For Molecular Biology
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms