Check Availability
  • SIGMA-ALDRICH 

    GC Column, Capillary, 15.00m L, 0.53mm Dia.

  • Item # 49AT63
  • Mfr. Model # 25344
GC Column, Capillary, 15.00m L, 0.53mm Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49AT63
Mfr. Model # 25344
UNSPSC #41115710
Shipping Weight 6.0 lbs
Country of Origin USA *
Item GC Column
Packed/Capillary Capillary
GC Stationary Phase 100% Dimethyl Polysiloxane
Column Length 15.00m
Column Inner Dia. 0.53mm
USP Type G1, G2, G9
Column Film Thickness 5.00um
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.