Check Availability
  • SIGMA-ALDRICH 

    Foc Chloride,Contain 25g,CAS 28920-43-6

  • Item # 45ZG69
  • Mfr. Model # 160512-25G
Foc Chloride,Contain 25g,CAS 28920-43-6
Qty
  • Web Price
    $481.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZG69
Mfr. Model # 160512-25G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Foc Chloride
Concentration 97%
CAS Number 28920-43-6
Molecular Weight 258.7
Chemical Formula C15H11ClO2
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms