Check Availability
  • SIGMA-ALDRICH 

    Ethyl Acetate Anhydrous, 100mL, Anhydrous

  • Item # 45ZZ91
  • Mfr. Model # 270989-100ML
Ethyl Acetate Anhydrous, 100mL, Anhydrous
Qty
  • Web Price
    $54.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZZ91
Mfr. Model # 270989-100ML
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ethyl Acetate Anhydrous
Concentration 99.8%
CAS Number 141-78-6
Molecular Weight 88.11
Chemical Formula CH3COOC2H5
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Special Information Anhydrous
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.