Check Availability
  • SIGMA-ALDRICH 

    Dithiothreitol Molecular Biology

  • Item # 45ZH41
  • Mfr. Model # D9779-10G
Dithiothreitol Molecular Biology
Qty
  • Web Price
    $334.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZH41
Mfr. Model # D9779-10G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Dithiothreitol Molecular Biology
Concentration Greater Than 98%
CAS Number 578517
Molecular Weight 154.25
Chemical Formula HSCH2CH(OH)CH(OH)CH2SH
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 10g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information For Molecular Biology
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms