Check Availability
  • SIGMA-ALDRICH 

    Dinitrofluorobenzene,CAS 70-34-8

  • Item # 45ZL41
  • Mfr. Model # D1529-25ML
Dinitrofluorobenzene,CAS 70-34-8
Qty
  • Web Price
    $326.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZL41
Mfr. Model # D1529-25ML
UNSPSC #15101507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Dinitrofluorobenzene
Concentration Greater Than 99%
CAS Number 70-34-8
Molecular Weight 186.1
Chemical Formula (O2N)2C6H3F
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 25mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms