Check Availability
  • SIGMA-ALDRICH 

    Dichloromethane, 100mL, Anhydrous

  • Item # 45ZZ93
  • Mfr. Model # 270997-100ML
Dichloromethane, 100mL, Anhydrous
Qty
  • Web Price
    $61.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Dichloromethane has been tested as a solvent medium for dipyridine-chromium(VI) oxide. It has been used for the quantification of herbivore (gypsy moth) induced blueberry volatiles by gas chromatography (GC).
Show More Close
 

Technical Specifications

Item # 45ZZ93
Mfr. Model # 270997-100ML
UNSPSC #12191602
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Dichloromethane
Concentration Greater Than and Equal to 99.8%
CAS Number 75-09-2
Molecular Weight 84.93
Chemical Formula CH2Cl2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Special Information Anhydrous
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.