Check Availability
  • SIGMA-ALDRICH 

    DL-Dithiothreitol, 25g

  • Item # 45ZP38
  • Mfr. Model # 43815-25G
DL-Dithiothreitol, 25g
Qty
  • Web Price
    $1,711.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZP38
Mfr. Model # 43815-25G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin USA *
Item DL-Dithiothreitol
Concentration 99.50%
CAS Number 578517
Molecular Weight 154.25
Chemical Formula HSCH2CH(OH)CH(OH)CH2SH
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms