Check Availability
  • SIGMA-ALDRICH 

    D-Sorbitol, Contains 5g, CAS 50-70-4

  • Item # 45ZE11
  • Mfr. Model # 240850-5G
D-Sorbitol, Contains 5g, CAS 50-70-4
Qty
  • Web Price
    $41.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZE11
Mfr. Model # 240850-5G
UNSPSC #51211613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item D-Sorbitol
Concentration 99%
CAS Number 50-70-4
Molecular Weight 182.17
Chemical Formula C6H14O6
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.