Check Availability
  • SIGMA-ALDRICH 

    Catechin, Contains 5mg, CAS 18829-70-4

  • Item # 45ZG34
  • Mfr. Model # C0567-5MG
Catechin, Contains 5mg, CAS 18829-70-4
Qty
  • Web Price
    $460.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZG34
Mfr. Model # C0567-5MG
UNSPSC #12191503
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Catechin
Concentration Greater Than 97%
CAS Number 18829-70-4
Molecular Weight 290.27
Chemical Formula C15H14O6
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 5mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms