Check Availability
  • SIGMA-ALDRICH 

    Butanol Standard, 5mL, 99.9 Percent

  • Item # 45ZY68
  • Mfr. Model # 19422-5ML
Butanol Standard, 5mL, 99.9 Percent
Qty
  • Web Price
    $95.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZY68
Mfr. Model # 19422-5ML
UNSPSC #12352104
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Butanol Standard
Concentration Greater Than and Equal to 99.9%
CAS Number 71-36-3
Molecular Weight 74.12
Chemical Formula CH3(CH2)3OH
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 5mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Special Information For Gc, Analytical Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.