Check Availability
  • SIGMA-ALDRICH 

    Bis(Hydroxymethyl)Propionic Acid, 100g

  • Item # 45ZT44
  • Mfr. Model # 106615-100G
Bis(Hydroxymethyl)Propionic Acid, 100g
Qty
  • Web Price
    $53.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZT44
Mfr. Model # 106615-100G
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Bis(Hydroxymethyl)Propionic Acid
Concentration 98%
CAS Number 1047217
Molecular Weight 134.13
Chemical Formula (HOCH2)2C(CH3)COOH
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms