Check Availability
  • SIGMA-ALDRICH 

    Biphenyl Sodium, 15mL, 5137-46-2, PK20

  • Item # 45ZX34
  • Mfr. Model # 14446-20X15ML
Biphenyl Sodium, 15mL, 5137-46-2, PK20
Qty
  • Web Price
    $753.96 / pkg. of 20
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZX34
Mfr. Model # 14446-20X15ML
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Biphenyl Sodium
CAS Number 5137-46-2
Molecular Weight 177.20
Chemical Formula C6H5C6H5 · Na
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 15mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Special Information Complex Solution
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.