Check Availability
  • SIGMA-ALDRICH 

    Bioultra Anhydrous,CAS 7757-83-7

  • Item # 45ZM57
  • Mfr. Model # 71988-250G
Bioultra Anhydrous,CAS 7757-83-7
Qty
  • Web Price
    $90.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZM57
Mfr. Model # 71988-250G
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Sulfite Bioultra Anhydrous
Concentration Greater Than 98%
CAS Number 7757-83-7
Molecular Weight 126.04
Chemical Formula Na2SO3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 250g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms