Check Availability
  • SIGMA-ALDRICH 

    Benzyldimethyldodecylammonium Chloride

  • Item # 45ZG64
  • Mfr. Model # 13380-10G-F
Benzyldimethyldodecylammonium Chloride
Qty
  • Web Price
    $184.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZG64
Mfr. Model # 13380-10G-F
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Benzyldimethyldodecylammonium Chloride
Concentration Greater Than 99%
CAS Number 139-07-1
Molecular Weight 339.99
Chemical Formula CH3(CH2)11N(Cl)(CH3)2CH2C6H5
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 10g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms