Check Availability
  • SIGMA-ALDRICH 

    Benzene Chromasolv Plus, 100mL, For HPLC

  • Item # 45ZZ94
  • Mfr. Model # 270709-100ML
Benzene Chromasolv Plus, 100mL, For HPLC
Qty
  • Web Price
    $73.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZZ94
Mfr. Model # 270709-100ML
UNSPSC #15101507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Benzene Chromasolv Plus
Concentration Greater Than and Equal to 99.9%
CAS Number 71-43-2
Molecular Weight 78.11
Chemical Formula C6H6
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Special Information For HPLC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.