Check Availability
  • SIGMA-ALDRICH 

    B-Nicotinamide Adenine Dinucl Hyd 250mg

  • Item # 45ZP94
  • Mfr. Model # N6522-250MG
B-Nicotinamide Adenine Dinucl Hyd 250mg
Qty
  • Web Price
    $58.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZP94
Mfr. Model # N6522-250MG
UNSPSC #41106305
Shipping Weight 2.0 lbs
Country of Origin USA *
Item B-Nicotinamide Adenine Dinucl Hyd
Concentration 98%
CAS Number 53-84-9
Molecular Weight 663.43
Chemical Formula C21H27N7O14P2 xH2O
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 250mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms