Check Availability
  • SIGMA-ALDRICH 

    Amylose From Potato, 1g

  • Item # 45ZV16
  • Mfr. Model # A0512-1G
Amylose From Potato, 1g
Qty
  • Web Price
    $145.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZV16
Mfr. Model # A0512-1G
UNSPSC #12352204
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Amylose From Potato
CAS Number 9005-82-7
Chemical Formula (C6H10O5)n
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information Used as Amylase Substrate
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms