Check Availability
  • SIGMA-ALDRICH 

    Aminocaproic Acid, 100g

  • Item # 45ZV27
  • Mfr. Model # A2504-100G
Aminocaproic Acid, 100g
Qty
  • Web Price
    $137.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZV27
Mfr. Model # A2504-100G
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Aminocaproic Acid
Concentration 99%
CAS Number 60-32-2
Molecular Weight 131.17
Chemical Formula H2N(CH2)5CO2H
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms