Check Availability
  • SIEMENS 

    Transverse Auxiliary Contact Block, 1 N/C,1 N/O Contact Configuration Type

  • Item # 13Y496
  • Mfr. Model # 3RV29011E
Transverse Auxiliary Contact Block, 1 N/C,1 N/O Contact Configuration Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Manual Motor Starters
• 600V 3-pole Class 10 ambient compensated UL Listed, CSA and CE Certified
Show More Close
 

Technical Specifications

Item # 13Y496
Mfr. Model # 3RV29011E
UNSPSC #39121521
Shipping Weight 0.05 lbs
Country of Origin Turkey *
Item Transverse Auxiliary Contact Block
For Use With 3RV2 Motor Starter Protectors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.