Check Availability
  • SIEMENS 

    Trade Number 52AADN Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s), 24

  • Item # 6FNK2
  • Mfr. Model # 52AADN
Trade Number 52AADN Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s), 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in push button applications.
Show More Close
 

Technical Specifications

Item # 6FNK2
Mfr. Model # 52AADN
UNSPSC #39101612
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 52AADN
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 24
Bulb Primary Application Push Buttons
Bulb Type Miniature
Average Bulb Life 15,000 hr.
Light Technology Incandescent
Light Color Clear
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.