Check Availability
  • SIEMENS 

    Rotary Knob Manual Motor Starter, No Enclosure, 9 to 12.5 Amps AC

  • Item # 13Y459
  • Mfr. Model # 3RV20111KA10
Rotary Knob Manual Motor Starter, No Enclosure, 9 to 12.5 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Manual Motor Starters
• 600V 3-pole Class 10 ambient compensated UL Listed, CSA and CE Certified
Show More Close
 

Technical Specifications

Item # 13Y459
Mfr. Model # 3RV20111KA10
UNSPSC #39121521
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item Manual Motor Starter
Operator Rotary Knob
Enclosure NEMA Rating No Enclosure
Amps AC 9 to 12.5
Overload Relay Amp Setting 9 to 12.5A
Number of Poles 3
Description/Special Features Thermal-Magnetic Trip Mechanism
Max. Voltage 600VAC
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 7-1/2
Height 97mm
Width 45mm
Depth 96mm
HP @ 1 Phase - 120V 1/2
HP @ 1 Phase - 230V 2
HP @ 3 Phase - 208V 3
HP @ 3 Phase - 460-575V 7.5/10
HP @ 3 Phase - 575V 10
Standards UL, CSA, CE, CCC, ABS
Pilot Light No
Phase Loss Sensitivity No
Frame / Series / Class / Code S00
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.