Check Availability
  • SIEMENS 

    Room Temperature Sensor, BACnet, RJ11

  • Item # 48RH71
  • Mfr. Model # QAA2232.EWSN
Room Temperature Sensor, BACnet, RJ11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RH71
Mfr. Model # QAA2232.EWSN
UNSPSC #41112209
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Room Temperature Sensor
Type BACnet
Connection Screw Terminals
Inputs RJ11
Outputs 10K ohm Thermistor Type III
Dimensions 4-1/2"H x 2-3/4"W x 1-3/16"D
Building Type Commercial
Control Type Temperature
Occupancy Control Sensor No
Includes Screws, Anchors, Matching Gaskets, Trim Rings
For Use With BACnet System
Agency Compliance UL 916 Energy Management Equipment
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In