Check Availability
  • SIEMENS 

    Room Temperature Sensor, OLED, BACnet, RJ11

  • Item # 48RH66
  • Mfr. Model # QAA2220.FWSN
Room Temperature Sensor, OLED, BACnet, RJ11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RH66
Mfr. Model # QAA2220.FWSN
UNSPSC #41112209
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Room Temperature Sensor
Type BACnet
Connection Screw Terminals
Inputs RJ11
Outputs 1k ohm Ni @ 32 Degrees F RTD
Display OLED
Dimensions 4-1/2"H x 2-3/4"W x 1-3/16"D
Building Type Commercial
Control Type Temperature
Occupancy Control Sensor No
Includes Screws, Anchors, Matching Gaskets, Trim Rings
For Use With BACnet System
Agency Compliance UL 916 Energy Management Equipment
* This product's country of origin is subject to change

Compliance and Restrictions