Check Availability
  • SIEMENS 

    Reversing IEC Magnetic Motor Starter, 24VAC/DC, Overload Relay Amp Setting: 1.0 to 4.0

  • Item # 13A279
  • Mfr. Model # 3RA6120-1CB32
Reversing IEC Magnetic Motor Starter, 24VAC/DC, Overload Relay Amp Setting: 1.0 to 4.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A279
Mfr. Model # 3RA6120-1CB32
UNSPSC #39121521
Shipping Weight 3.25 lbs
Country of Origin Germany *
Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 1.0 to 4.0
Coil Volts 24VAC/DC
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NC/1NO
HP @ 3 Phase - 240V 3/4
HP @ 3 Phase - 480V 2
Action Reversing
Hz 50/60
Number of Poles 3
Amps AC 4.0
Width 1.77"
Features End of Service Life Indicator and Removable Terminals
Includes End of Service Life Indicator and Removable Terminals
HP @ 3 Phase - 575V 3
HP @ 3 Phase - 208V 3/4
Height 6.69"
Depth 6.50"
Standards UL 508, CSA, IEC, CCC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms