Check Availability
  • SIEMENS 

    Plastic Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Momentary Pu

  • Item # 6FNV9
  • Mfr. Model # 3SB30001GA21
Plastic Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Momentary Pu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FNV9
Mfr. Model # 3SB30001GA21
UNSPSC #39121512
Catalog Page 243
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Push Button Operator
Size 22mm
Action Momentary Push
Type of Operator 40mm Mushroom Head
Basic Material Plastic
Head Material Polycarbonate Plastic
Bezel Material Plastic
Color Red
NEMA Rating 1, 3, 4, 4X, 12
IP Rating 66
Standards UL,CSA and CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.