Check Availability
  • SIEMENS 

    Plastic Push Button Operator, Type of Operator: 30mm Dia. Mushroom Head, Size: 22mm, Action: Momenta

  • Item # 6FNV6
  • Mfr. Model # 3SB30001DA11
Plastic Push Button Operator, Type of Operator: 30mm Dia. Mushroom Head, Size: 22mm, Action: Momenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FNV6
Mfr. Model # 3SB30001DA11
UNSPSC #39121512
Catalog Page 243
Shipping Weight 0.08 lbs
Country of Origin Germany *
Item Push Button Operator
Size 22mm
Action Momentary Push
Type of Operator 30mm Dia. Mushroom Head
Basic Material Plastic
Head Material Polycarbonate Plastic
Bezel Material Plastic
Color Black
NEMA Rating 1, 3, 4, 4X, 12
IP Rating 66
Standards UL,CSA and CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.