This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SIEMENS 

    Plastic Push Button Operator, Type of Operator: Flush Button, Size: 22mm, Action: Maintained Push

  • Item # 6FNU7
  • Mfr. Model # 3SB30000DA21
Plastic Push Button Operator, Type of Operator: Flush Button, Size: 22mm, Action: Maintained Push

See alternate products available online.

Technical Specifications

Item # 6FNU7
Mfr. Model # 3SB30000DA21
UNSPSC #39121512
Catalog Page 243
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Push Button Operator
Size 22mm
Action Maintained Push
Type of Operator Flush Button
Basic Material Plastic
Head Material Polycarbonate Plastic
Bezel Material Plastic
Color Red
NEMA Rating 1, 3, 4, 4X, 12
IP Rating 66
Standards UL,CSA and CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.