Check Availability
  • SIEMENS 

    Plastic Push Button Operator, Type of Operator: 45mm Mushroom Head, Size: 30mm, Action: Maintained P

  • Item # 6EWR1
  • Mfr. Model # 52PP2W2
Plastic Push Button Operator, Type of Operator: 45mm Mushroom Head, Size: 30mm, Action: Maintained P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

30mm Nonilluminated Push Buttons
• Round shape
Rated NEMA 1, 3, 3R, 4, 4X, 12, and 13. Contact blocks sold separately.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6EWR1
Mfr. Model # 52PP2W2
UNSPSC #39121512
Catalog Page 254
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Maintained Push / Maintained Pull
Type of Operator 45mm Mushroom Head
Basic Material Plastic
Head Material Plastic
Bezel Material Chrome Plated Zinc Die Cast
Color Red
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.