Check Availability
  • SIEMENS 

    Plastic Push Button Operator, Type of Operator: 45mm Mushroom Head, Size: 30mm, Action: Momentary Pu

  • Item # 6EWP9
  • Mfr. Model # 52PP3W2
Plastic Push Button Operator, Type of Operator: 45mm Mushroom Head, Size: 30mm, Action: Momentary Pu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

30mm Nonilluminated Push Buttons
• Round shape
Rated NEMA 1, 3, 3R, 4, 4X, 12, and 13. Contact blocks sold separately.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6EWP9
Mfr. Model # 52PP3W2
UNSPSC #39121512
Catalog Page 254
Shipping Weight 0.48 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Momentary Push / Maintained Intermediate / Momentary Pull
Type of Operator 45mm Mushroom Head
Basic Material Plastic
Head Material Plastic
Bezel Material Chrome Plated Zinc Die Cast
Color Red
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
Standards UL,CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.