Check Availability
  • SIEMENS 

    Plastic Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Maintained /

  • Item # 411J97
  • Mfr. Model # 3SU1000-1HF20-0AA0
Plastic Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Maintained /
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411J97
Mfr. Model # 3SU1000-1HF20-0AA0
UNSPSC #39121512
Shipping Weight 0.183 lbs
Country of Origin Germany *
Item Push Button Operator
Size 22mm
Action Maintained / Key Release
Type of Operator 40mm Mushroom Head
Key Removal Any Position
Basic Material Plastic
Head Material Plastic
Bezel Material Plastic
Color Red
NEMA Rating 1, 2, 3, 3R, 4, 4X, 12
IP Rating 69K
Legend No Legend
Standards UL, CSA, CE
Includes Ronis SB30 Key
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms